
Single Hustler 13x5.00-6 Pneumatic assemblies. Fits Raptor SD & Fastrak replaces 605038.
Mfr # A6325660590804135006
Zoro # G616020963
product price: $56.69
/eaKey Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Wheel Width
3-1/4 in
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.00 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A6325660590804135006
Zoro #
G616020963
UPC #
810173181228
Country of Origin
China
Dimensions
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Wheel Width
3-1/4 in
Tread Depth
0.00 MM
Wheel Diameter
15 in
Hub Dia.
1.654 in
Overall Length
15 in
Details
Item
Lawn Mower Tire Assembly
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Chrome Silver
Offset
0 in
Wheel Backspacing
0 in
Aspect Ratio
0.67 IN
Surface Finish
Powder Coated
For Use With
Raptor SD & Fastrak Lawn Mowers
Description
- Size 13x5.00-6
- 4 Ply construction and smooth tread pattern for optimal traction.
- Tubeless design for hassle-free maintenance.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.