Shop ANTENNA SPECIALIST

ASPA452 36-42 Mhz .75 in. Roof Mount with Spring Cable Connector

  • Mfr # ASPA452
  • Zoro # G803986645

product price: 
$
178.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASPA452
Zoro #
G803986645
UPC #
-
Country of Origin
China

Description

  • Low band, 36-42 mhz high performance antenna with stainless steel shock spring.
  • Includes weatherproof, chrome plated brass base for 3/4" (19.1 mm) mounting hole.
  • 17-7ph stainless whip.
  • 17' (5.2m) rg-58/u cable, and pl-259 connector - shock resistant, weatherproof shunt fed coils handle 100 watts with ease.
  • Bandwidth: 1% of operating frequency.
  • VSWR: 1.5:1 .
  • Impedance: 50 ohms.
  • Whip Length: 51 1/2" including spring.
  • Loading Coil: Dc Grounded, shunt-fed, plastic jacket, weatherp roof, shock resistant, 1" (25.4 mm) diameter, 4" (10.2 cm) length.
  • Base And Fittings: Plated brass and steel.
  • Antenna Connections: Solderless.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.