Shop ANTI-SEIZE TECHNOLOGY

Gas Line Sealant Tape, 1/2 x 260 In

  • Mfr # 46330A

  • Zoro # G3399347


product price: 
$
4.79
/ea

Key Features

Material
PTFE
Overall Length
21 ft
Thickness
0.004 in
Color
Yellow
Backing Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46330A
Zoro #
G3399347
UPC #
815443013674
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1/2 in
Overall Length
21 ft
Thickness
0.004 in
For Maximum Thread Diameter
1/2 in
Overall W x L
1/2 in x 21 ft
Wire Rope Length
21 ft
Length
21 ft

Details

Item
Thread Sealant Tape
Material
PTFE
Color
Yellow
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Liquid Pressure Range
0 to 10,000 psi
Standards
C.I.D. Spec A-A-58092, CSA #4-90, MIL-T-27730A, OSHA GHS, REACH SVHC, RoHS 3, UL Listed
Gas Pressure Range
0 to 2250 psi
Operating Temperature Range
-400 Degrees F to 550 Degrees F
Linear Density Range
1.2 g/cc 1.5 g/cc
Specific Sealing Application
For Gas
Clean Up Method
Mineral Spirits
Non-Toxic
Yes
Minimum Operating Temperature
-400 Degrees F
Minimum Linear Density
1.2 g/cc
For Fluid Type
Alcohol, Natural Gas, Oxygen, Propane, Water
Compatible Materials
Aluminum, Brass, Copper, Iron, Plastics, Steel
Maximum Operating Pressure for Gases
2,000 psi
Series
POLY-TEMP(R) GAS (XHD)
Maximum Operating Pressure for Liquids
10,000 psi
Density Grade
Extra-High Density
Resistance Properties
Chemical Resistant
Maximum Operating Temperature
550 Degrees F
For Material Type
Metal, Plastic
Brand & Series
ANTI-SEIZE TECHNOLOGY POLY-TEMP(R) GAS (XHD)
Tape Properties
For Gas Lines
Maximum Linear Density
1.5 g/cc

Description

Thread Sealant Tape, Specific Sealing Application For Gas, Series POLY-TEMP(R) GAS (XHD), Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Yellow, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.