Shop ANVIL
See all product information
Create Account
Round U-Bolt, 3/8", 2-7/16 in W, Black Carbon Steel
- Mfr # 0500017066
- Zoro # G7576354
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
System of Measurement
Inch
Thread Size
3/8"
Inside Width/Diameter
2-7/16 in
For Pipe Size
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0500017066
- Zoro #
- G7576354
- UPC #
- 69029113619
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"
- Inside Width/Diameter
- 2-7/16 in
- For Pipe Size
- 2 in
- Thread Length
- 2-1/2 in
Details
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.