Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0560373128
- Zoro #
- G7575112
- UPC #
- 69029188481
- Country of Origin
- United States
Dimensions
- Thread Size
- 1-1/4"
- Thread Length
- 1-1/4 in
- Eye Outside Diameter
- 9/2 in
- Overall Height
- 5-5/8 in
- Eye inside Diameter
- 2-1/2 in
Details
- Item
- Eye Nut
- Material
- Steel
- Finish
- Galvanized
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
