This item is Discontinued.

Anvil Eye Nut, 1/2" Thread Size, 5/8 in Thread Lg, Steel, Black 0560212623

This item is Discontinued.

Anvil

Eye Nut, 1/2" Thread Size, 5/8 in Thread Lg, Steel, Black (Discontinued)

Mfr # 0560212623
Zoro # G7576178
UPC # 69029188444
Country of Origin United States
Category Eye Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0560212623
Zoro #
G7576178
UPC #
69029188444
Country of Origin
United States

Dimensions

Thread Size
1/2"
Thread Length
5/8 in
Eye Outside Diameter
63/32 in
Overall Height
2-9/16 in
Eye inside Diameter
1-5/32 in

Details

Item
Eye Nut
Material
Steel
Finish
Black
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.