Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized

  • Mfr # 0500373154
  • Zoro # G7574875
product price: 
$
24.65
/ea

Key Features

Thread Length
11/16 in
Material
Steel
Finish
Galvanized
Eye Outside Diameter
5/2 in
Overall Height
3-3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0500373154
Zoro #
G7574875
UPC #
69029114734
Country of Origin
United States

Dimensions

Thread Size
3/4"
Thread Length
11/16 in
Eye Outside Diameter
5/2 in
Overall Height
3-3/16 in
Eye inside Diameter
1-1/2 in

Details

Item
Eye Nut
Material
Steel
Finish
Galvanized
Standards
A1030, ASTM A668
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products