This item is Discontinued.

Anvil Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized 0560373300

This item is Discontinued.

Anvil

Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (Discontinued)

Mfr # 0560373300
Zoro # G7575024
UPC # 69029188527
Country of Origin United States
Category Eye Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0560373300
Zoro #
G7575024
UPC #
69029188527
Country of Origin
United States

Dimensions

Thread Size
1"
Thread Length
1 in
Eye Outside Diameter
7/2 in
Overall Height
4-3/8 in
Eye inside Diameter
2 in

Details

Item
Eye Nut
Material
Steel
Finish
Galvanized
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.