Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0560373284
- Zoro #
- G7576406
- UPC #
- 69029188507
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"
- Thread Length
- 1 in
- Eye Outside Diameter
- 7/2 in
- Overall Height
- 4-3/8 in
- Eye inside Diameter
- 2 in
Details
- Item
- Eye Nut
- Material
- Steel
- Finish
- Galvanized
- System of Measurement
- Inch
