
ANZO 511033 Euro Parking Signal Lights; Clear Lens
Mfr # A1R-511033
Zoro # G304017404
product price:Â $86.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1R-511033
Zoro #
G304017404
UPC #
-
Country of Origin
China
Description
Replace your factory lenses with Euro-style parking lights from Anzo. Their clean, modern style gives your front-end a great new look--especially when they're teamed with Anzo's projector or clear headlights. Anzo Euro-style parking lights are easy to install using factory mounting points. Plus, their lights are tested to meet the demands of the road, as well as to ensure a perfect fit for a no-hassle install. Upgrade your ride's stock appearance with Euro-style parking lights from Anzo.
Features- Make - Chevrolet
- Fits For - GMC C/K1500/2500 88-98 / C/K3500 88-00 / SUBURBAN 92-99 / BLAZER (full-size) 92-94 / TAHOE 95-99 / YUKON 92-99
- Lens / Housing Color - Crystal Lens
- Light Color - White
- Light Source - Incandescent Bulbs
- Dimension - 16.24 x 10.65 x 5.59 in.
- Item Weight - 2.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.