76'' x 45-48'' Sliding Frameless Shower Door in Brushed Nickel with Center Drain Alcove Shower Base

  • Mfr # SD-5901103C-BN

  • Zoro # G722324757


product price:  $864.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Height (In.)
76 in
Width (In.)
48 in
Length
2 in
Color
Brushed Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD-5901103C-BN
Zoro #
G722324757
UPC #
191042098619
Country of Origin
China

Dimensions

Height (In.)
76 in
Width (In.)
48 in
Length
2 in

Details

Item
Shower Door
Material
Aluminum
Color
Brushed Nickel

Description

Modernize your shower with the ANZZI Stellar Series frameless sliding door with center drain white acrylic shower base. Built with ANSI-certified 5/16" tempered Deco-Glass and protected by Tsunami Guard to stay clear. The Rhino Alloy stainless steel and aluminum in Brushed Nickel, with frameless rollers for smooth action. The shower base uses ANR material with a textured, slip-resistant surface for safety and durability. The perfect combination to make every shower feel like a refreshing escape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.