This item is Discontinued.

Anzzi Aegis Farmhouse 33" 60/40 Kitchen Sink with Cutting Board and Colander K-AZ3320-4Ac

This item is Discontinued.

Anzzi

Aegis Farmhouse 33" 60/40 Kitchen Sink with Cutting Board and Colander (Discontinued)

Mfr # K-AZ3320-4Ac
Zoro # G100693215
UPC # 191042019881
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-AZ3320-4Ac
Zoro #
G100693215
UPC #
191042019881
Country of Origin
China

Description

ANZZI presents the Aegis series farmhouse ledge kitchen sink in a stunning brushed stainless steel finish. ANZZI kitchen sink are crafted using only high quality RHINO ALLOY certified 16 gauge stainless steel. The Aegis series kitchen sinks feature a dual .5-inch suspended ledge designed to accommodate the included ANZZI chopping board and hanging colander basket. This farmhouse sink also boasts a cavernous 10-inch deep 60/40 double bowl reinforced with a water resistant undercoating and noise canceling dampening pads. In our commitment to providing long lasting quality and trending designs ANZZI has built a reputation for creating the most reliable and fashionable kitchen sink and kitchen sink faucets for the everyday home.Farmhouse kitchen sink installation
  • Ships in 24 business hours
  • Handmade with 16 gauge stainless steel
  • Ultra durable undercoating, cUPC certified
  • Limited Suspending ledge for chopping board and hanging colander basket
  • Includes: hanging colander, chopping board, drain strainer, mounting hardware, and rough-in template
  • Compatible with all ANZZI kitchen faucets, kitchen accessories and kitchen fixtures
  • 3.5" standard for drain and kitchen plumbing
  • 0-holes so deck mounted faucet installation required
  • Ratings & reviews