This item is Discontinued.

Anzzi Alpine 8" Widespread 2-Handle Bathroom Faucet in Brushed Nickel L-AZ189BN

This item is Discontinued.

Anzzi

Alpine 8" Widespread 2-Handle Bathroom Faucet in Brushed Nickel (Discontinued)

Mfr # L-AZ189BN
Zoro # G900692395
UPC # 191042040182
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L-AZ189BN
Zoro #
G900692395
UPC #
191042040182
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Alpine dual handle bathroom sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and brushed nickel lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability, Become a member of the ANZZI family and experience why Perfection is our Tradition.Stunning brushed nickel finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Dual (2) handle operation
  • Three (3) hole 8 in. widespread installation
  • Marine grade ceramic disk included
  • Spout reach: 6.69 in.; spout height: 6.3 in.
  • Flow rate: 1.2 gpm
  • Connection size: 3/8 in.
  • cUPC, NSF, AB1953, WaterSense and CEC certified
  • Limited Ships from factory within 24 hours of order
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews