This item is Discontinued.

Anzzi Chord 8" Widespread 2-Handle Low-Arc Bathroom Faucet in Brushed Nickel L-AZ024BN

This item is Discontinued.

Anzzi

Chord 8" Widespread 2-Handle Low-Arc Bathroom Faucet in Brushed Nickel (Discontinued)

Mfr # L-AZ024BN
Zoro # G600693197
UPC # 848308074275
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L-AZ024BN
Zoro #
G600693197
UPC #
848308074275
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Chord Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Chord Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Traditional Brushed Nickel finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Twin dual (2) lever handle control
  • Elegantly arching spout inspired by the latest European styles
  • Deck mounted three (3) hole installation
  • Spout Reach: 4.93 in.; Spout Height: 3.2 in.
  • Flow rate: 1.2 gpm
  • cUPC, NSF, AB1953, Watersense certified and listed for North America
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.