This item is Discontinued.

Anzzi Elysian Farmhouse 36" 60/40 Kitchen Sink with Polished Chrome Faucet KAZ36203AS-035

This item is Discontinued.

Anzzi

Elysian Farmhouse 36" 60/40 Kitchen Sink with Polished Chrome Faucet (Discontinued)

Mfr # KAZ36203AS-035
Zoro # G300692513
UPC # 191042021525
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KAZ36203AS-035
Zoro #
G300692513
UPC #
191042021525
Country of Origin
China

Description

ANZZI presents the 36 inch ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18 gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. Included with your kitchen sink is one of our premium faucets. ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Opus Series Single Handle Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. With ANZZI perfection is our tradition.Dual Deep Soak basin opening with 60/40 split
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market
  • Triple coated underside shielding prevents condensation
  • Lustrous Polished Chrome faucet
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Size: 37 inches
  • Modern 3.5 in. by 3.5 in. drain opening
  • Singular (1) gyroscopic handle for complete control
  • Elegantly arching spout inspired by the latest European styles
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength
  • cUPC certified
  • Brushed satin kitchen sink finish
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.