This item is Discontinued.

Anzzi Eve 8-Bar Wall Mounted Towel Warmer in Oil Rubbed Bronze TW-AZ012ORB

This item is Discontinued.

Anzzi

Eve 8-Bar Wall Mounted Towel Warmer in Oil Rubbed Bronze (Discontinued)

Mfr # TW-AZ012ORB
Zoro # G600692503
UPC # 191042040816
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-AZ012ORB
Zoro #
G600692503
UPC #
191042040816
Country of Origin
China

Description

Envision wrapping yourself in a toasty, warm robe courtesy of our ANZZI Eve 8-Bar stainless steel wall mounted electric towel warmer rack in oil rubbed bronze. With an ingenious design in a 3-5 rail grouping and bonus top shelf, this towel warmer will safely, quickly and evenly warm large thick towels and bathrobes, as well as washcloths and hand towels. Stylishly crafted from RHINO ALLOY certified rust resistant stainless steel for reliability and functionality.One (1) Piece 8-Bar in a 3-5 Rail Grouping Plus Top Shelf in Oil Rubbed Bronze
  • Warm-Up Time: 20 Mins
  • Wall mounted installation (minimal assembly required)
  • Oil Rubbed Bronze Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 23.62 in. L x 9.53 in. W x 39.09 in. H
  • UL Certified
  • 93 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.