This item is Discontinued.

Anzzi Galant Vessel Bathroom Faucet in Oil Rubbed Bronze L-AZ131ORB

This item is Discontinued.

Anzzi

Galant Vessel Bathroom Faucet in Oil Rubbed Bronze (Discontinued)

Mfr # L-AZ131ORB
Zoro # G300693428
UPC # 191042019478
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-AZ131ORB
Zoro #
G300693428
UPC #
191042019478
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Galant single handle vessel sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and oil rubbed bronze lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability. Become a member of the ANZZI family and experience why Perfection is our Tradition.Elegant oil rubbed bronze finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Single (1) handle operation
  • Single (1) hole installation
  • Cascading waterfall spout
  • Marine grade ceramic disk included
  • Spout reach: 4.92 in.; spout height: 9.45 in.
  • Flow rate: 1.2 gpm
  • Connection size: 3/8 in.
  • cUPC, NSF, AB1953, WaterSense and CEC certified
  • Limited Ships from factory within 24 hours of order
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Ratings & reviews