This item is Discontinued.

Anzzi Glow 4-Bar Electric Towel Warmer in Polished Chrome TW-AZ018CH

This item is Discontinued.

Anzzi

Glow 4-Bar Electric Towel Warmer in Polished Chrome (Discontinued)

Mfr # TW-AZ018CH
Zoro # G900693033
UPC # 848308072868
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-AZ018CH
Zoro #
G900693033
UPC #
848308072868
Country of Origin
China

Description

Be embraced by a warm towel after every bath with our ANZZI Glow 4 evenly spaced bar stainless steel wall mounted electric towel warmer rack in polished chrome. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient with a quick 20 minute warm-up time. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.One (1) Piece 4-Bar Modern Design Towel Warmer in Polished Chrome
  • Warm-Up Time: 20 Mins
  • Wall mounted installation (minimal assembly required)
  • Polished Chrome Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 23.5 in. L x 5.5 in. W x 16.5 in. H
  • UL Certified
  • 40 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.