This item is Discontinued.

Anzzi Kiln 6-Bar Floor Mounted Towel Warmer Rack in Brushed Nickel TW-AZ068BN

This item is Discontinued.

Anzzi

Kiln 6-Bar Floor Mounted Towel Warmer Rack in Brushed Nickel (Discontinued)

Mfr # TW-AZ068BN
Zoro # G200692613
UPC # 191042004740
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-AZ068BN
Zoro #
G200692613
UPC #
191042004740
Country of Origin
China

Description

Be embraced by a warm towel after every bath with our ANZZI Kiln Series six bar floor mounted towel warmer in brushed nickel. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.Six (6) evenly spaced heat radiating towel bars
  • Warm-Up Time: 20 Mins with 20 to 40 hour timer so can set it and forget it
  • Portable freestanding floor mounted design (minimal assembly required)
  • Brushed Nickel Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 21.85 in. L x 13.98 in. W x 35.2 in. H
  • UL Certified
  • 65 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.