This item is Discontinued.

This item is Discontinued.
Kovie Drop-in Handmade 16" Kitchen Sink in Hammered Antique Copper (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-AZ240
- Zoro #
- G700692977
- UPC #
- 191042016439
- Country of Origin
- China
Description
ANZZI presents the latest trending in modern antique elegance with the Kovie series drop-in kitchen sink. Each Kovie kitchen sinks are handcrafted using only Rhino Alloy certified artisan copper. This drop-in sink is perfect center piece for your kitchen. Become a member of the ANZZI family and experience why Perfection is our Tradition.Single bowl kitchen sinkShips within 24 hours of order processing Every piece is fully handmade from start to finish Crafted using RHINO ALLOY certified copper Handmade process will result in subtle variations in color, shape and finish Matching strainer and basin grid included One piece construction