Neptune Ceramic Vessel Sink White

  • Mfr # LS-AZ117
  • Zoro # G200692521
original price:  $166.99 , new price: $119.28 , 28 percent off
new price: 
$
119.28
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-AZ117
Zoro #
G200692521
UPC #
191042016378
Country of Origin
China

Description

Introduce an exquisite piece of modern contemporary artistry to your wash room with the ANZZI Neptune Series Vessel Vitreous China bathroom sink. The ANZZI Neptune is crafted using the finest quality Vitreous China resulting in a smoothly polished basin with the delicate features of fine china and the stubborn durability of high end ceramics. ANZZI continues to deliver the latest trends and modern styles to your home to help you build your ideal living space.RHINO ALLOY approved artisan strength Vitreous China material
  • Non-porous long lasting polished White finish
  • Back side built in overflow
  • cUPC certified
  • Overall dimensions: 21.45 in. L x 17.9 in. W
  • Standard 1.75 in. drain opening; drain not included
  • One 35 mm faucet hole
  • Ships from warehouse within 24 hours of order processing
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews