This item is Discontinued.

Anzzi Quartet Single Hole Single-Handle Bathroom Faucet in Brushed Nickel L-AZ079BN

This item is Discontinued.

Anzzi

Quartet Single Hole Single-Handle Bathroom Faucet in Brushed Nickel (Discontinued)

Mfr # L-AZ079BN
Zoro # G400692178
UPC # 191042003385
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-AZ079BN
Zoro #
G400692178
UPC #
191042003385
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Quartet Series Single Handle Vessel Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our traditional brushed nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintaining the fine minimalist aesthetic to match with any modern or contemporary decor style. The ANZZI Quartet Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Traditional Brushed Nickel finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Single (1) lever handle control
  • Deck mounted single (1) hole installation
  • Marine grade quality ceramic disk valve included
  • Spout height: 9.72 in.; spout reach: 4.65 in.
  • Flow rate: 1.2 gpm
  • cUPC, NSF, AB1953 and Watersense certified
  • Ships from factory within 24 hours of order
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Ratings & reviews