This item is Discontinued.

This item is Discontinued.
Starboard Farmhouse Handmade 36" Kitchen Sink in Hammered Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-AZ258
- Zoro #
- G900693347
- UPC #
- 191042016613
- Country of Origin
- China
Description
ANZZI presents the latest trending in modern antique elegance with the Starboard series farmhouse kitchen sink. All ANZZI Starboard kitchen sinks are handcrafted using only Rhino Alloy certified artisan copper. This gorgeous farmhouse sink will transform your kitchen into an expression of yourself on par with the finest of culinary arts. Become a member of the ANZZI family and experience why Perfection is our Tradition.Single bowl kitchen sinkShips within 24 hours of order processing Every piece is fully handmade from start to finish Crafted using RHINO ALLOY certified copper Handmade process will result in subtle variations in color, shape and finish Matching strainer and basin grid included One piece construction