This item is Discontinued.

Anzzi Tone Single-Handle Low-Arc Bathroom Faucet, Polished Chrome L-AZ021

This item is Discontinued.

Anzzi

Tone Single-Handle Low-Arc Bathroom Faucet, Polished Chrome (Discontinued)

Mfr # L-AZ021
Zoro # G500692603
UPC # 848308071335
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L-AZ021
Zoro #
G500692603
UPC #
848308071335
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Tone Series Single Handle Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Tone Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Lustrous Polished Chrome finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Singular (1) lever handle control
  • Elegantly arching spout inspired by the latest European styles
  • Deck mounted single (1) hole installation
  • Spout Reach: 4.18 in.; Spout Height: 3.46 in.
  • Flow rate: 1.2 gpm
  • cUPC, NSF, AB1953, Watersense certified and listed for North America
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.