Tugela 3-Handle Claw Foot Tub Faucet with Hand Shower, Brushed Nickel

  • Mfr # FS-AZ0052BN
  • Zoro # G300693411
original price:  $499.99 , new price: $299.99 , 40 percent off
new price: 
$
299.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS-AZ0052BN
Zoro #
G300693411
UPC #
191042001015
Country of Origin
China

Description

ANZZI has brought art to life in the form of an elegantly crafted full sized freestanding and claw foot tub floor mounted faucet. The ANZZI Tugela series features 3 handle control design, powerful tub filling spout and far reaching hand held sprayer. All this is suspended atop a floor mounted freestanding architecture in brushed nickel which housing solid brass interior components. ANZZI freestanding faucets are crafted for looks and built for reliability.Three (3) handle freestanding claw foot tub faucet in a stunning brushed nickel finish
  • cUPC certified for safety and reliability
  • Free reign 60 inch reach handheld sprayer
  • Floor mounted installation
  • Everlasting Solid Brass Valves
  • Half (.5) inch supply line connection
  • Overall dimensions: 39.4 in. H x 10.2 in. L x 10.2 in. W
  • 6.3 in. spout reach
  • 1.8 gpm flow rate
  • All hardware and supply lines included
  • Crafted using RHINO ALLOY certified materials and components
  • Ships from factory within 24 hours of order
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews