This item is Discontinued.

Anzzi Vanguard Undermount 30" Kitchen Sink with Faucet in Brushed Nickel KAZ30181AS-031B

This item is Discontinued.

Anzzi

Vanguard Undermount 30" Kitchen Sink with Faucet in Brushed Nickel (Discontinued)

Mfr # KAZ30181AS-031B
Zoro # G400692901
UPC # 191042020603
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KAZ30181AS-031B
Zoro #
G400692901
UPC #
191042020603
Country of Origin
China

Description

ANZZI presents the 30 inch VANGUARD SERIES hand crafted under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 16 gauge 304 stainless steel. Only ANZZI hand crafted kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous deep soaking basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. Included with your kitchen sink is one of our premium faucets. ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Accent Series Single Handle Pull Down Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. With ANZZI perfection is our tradition.Single Deep Soak basin opening
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market
  • Triple coated underside shielding prevents condensation
  • Traditional Brushed Nickel finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Dimensions: 30 in. L x 18 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Size: 33 inches
  • Singular (1) gyroscopic handle for complete control
  • Elegantly arching spout inspired by the latest European styles
  • Standard 3.5 in. squared drain opening
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • Brushed satin kitchen sink finish
  • Ships from factory within 24 hours once order is processed
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.