This item is Discontinued.

Anzzi Vanguard Undermount 32" Kitchen Sink and Polished Chrome Accent Faucet KAZ3219-031

This item is Discontinued.

Anzzi

Vanguard Undermount 32" Kitchen Sink and Polished Chrome Accent Faucet (Discontinued)

Mfr # KAZ3219-031
Zoro # G800692327
UPC # 848308081587
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KAZ3219-031
Zoro #
G800692327
UPC #
848308081587
Country of Origin
China

Description

ANZZI presents the 32 in. VANGUARD SERIES hand crafted under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18-Gauge 304 stainless steel. Only ANZZI hand crafted kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous deep soaking basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Accent Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Single deep soak basin opening
  • ANZZI Accent kitchen sink faucet KF-AZ031
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise
  • Triple coated underside shielding prevents condensation
  • Dimensions: 32 in. L x 19 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Space: 36 in.
  • Standard 3.5 in. drain opening
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength
  • cUPC certified
  • Lustrous Satin finish
  • Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware
  • Ships from factory within 24 hours once order is processed
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.