Vensea Series 30 in. by 55 in. Frameless Hinged Tub Door in Brushed Nickel

  • Mfr # SD-AZ8074-01BN

  • Zoro # G400693410


product price:  $289.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD-AZ8074-01BN
Zoro #
G400693410
UPC #
191042048164
Country of Origin
China

Details

Color
Brushed Nickel

Description

ANZZI continues its tradition of innovative home design with the Vensea Series tub glass door. The ANZZI Vensea Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • Frameless hinged design for minimalist styled nuance
  • Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • Overall dimensions: 34 in. W x 58 H in.
  • Door size: 34 in.
  • RHINO ALLOY certified Stainless Steel high forged hardware
  • Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass
  • RHINO ALLOY certified Stainless Steel 23.5 in. mounted towel bar in Brushed Nickel
  • Package includes: 2x high forged hinge, 1x stainless steel Towel Bar, 1x tempered DECO-GLASS door
  • Clever symmetrical design allows for reversible left or right installation
  • Professional installation highly recommended
  • Ships from warehouse within 24 hours of order processing
  • Limited Also available in Polished Chrome; Search model number: SD-AZ10-01CH
  • Curbside delivery
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.