This item is Discontinued.

Anzzi Vista 2-Handle Bathroom Sink Faucet in Polished Chrome L-AZ014

This item is Discontinued.

Anzzi

Vista 2-Handle Bathroom Sink Faucet in Polished Chrome (Discontinued)

Mfr # L-AZ014
Zoro # G500692931
UPC # 848308071267
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-AZ014
Zoro #
G500692931
UPC #
848308071267
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Vista Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Vista Series is listed certified under cUPC, NSF, AB1953, Watersense, ADA for installation within North America.Lustrous Polished Chrome finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Twin dual (2) lever handle control
  • Elegantly arching spout inspired by the latest European styles
  • Deck mounted two (2) hole installation
  • Spout Reach: 4.71 in.; Spout Height: 2.72 in.
  • Flow rate: 1.2 gpm
  • cUPC, NSF, AB1953, Watersense, ADA certified and listed for North America
  • Marine grade quality ceramic disk valve include
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Ratings & reviews