This item is Discontinued.

Anzzi Vivace Single Hole Single-Handle Bathroom Faucet in Polished Chrome L-AZ081

This item is Discontinued.

Anzzi

Vivace Single Hole Single-Handle Bathroom Faucet in Polished Chrome (Discontinued)

Mfr # L-AZ081
Zoro # G800692259
UPC # 191042003330
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-AZ081
Zoro #
G800692259
UPC #
191042003330
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Vivace Series Single Handle Vessel Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our traditional chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintaining the fine minimalist aesthetic to match with any modern or contemporary decor style. The ANZZI Vivace Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Lustrous Polished Chrome finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Single (1) lever handle control
  • Deck mounted single (1) hole installation
  • Marine grade quality ceramic disk valve included
  • Spout height: 7.44 in.; spout reach: 4.72 in.
  • Flow rate: 1.2 gpm
  • cUPC, NSF, AB1953 and Watersense certified
  • Ships from factory within 24 hours of order
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.