247-VC215AF CCS Protective Eyewear with Foam Gasket Clear 1.5 D Anti-Fog Lens
- Mfr # 247-VC215AF
- Zoro # G903777952
product price:Â
$
48.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-VC215AF
- Zoro #
- G903777952
- UPC #
- -
- Country of Origin
- China
- Item
- Safety Glasses
Description
Features
- Unique temple design controls and holds the cord of the earplug to keep it securely in place
- The corded earplugs to dual as a lanyard
- Reduce the expense of replacing lost ear plugs and eyewear
- Wraparound design provides extended eye protection and unobstructed viewing
- Foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning
- Frame Color: Blue
- Lens Color: Clear
- Temple Color: Light Blue
- Size: Universal
- Diopter Rating: 1.5
- Eyewear Range: Premium
- Frame Material: Plastic
- Frame Style/Type: Half-frame
- Lens Coating: Anti-Fog
- Lens Material: Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.