This item is Discontinued.

This item is Discontinued.
Century General Purpose Pump Three Phase Motor, 2 HP, 3450 RPM, 230/460V, ODP (Discontinued)
Mfr #
H612ES
Zoro #
G004930997
UPC # 786674071170
Country of Origin Mexico
Category 3-Phase AC Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H612ES
- Zoro #
- G004930997
- UPC #
- 786674071170
- Country of Origin
- Mexico
Description
Century, general purpose pump three phase motor, polyphase, induction type, single or dual voltage, 2 hp, 3450 rpm, 1 speed, 230/460v, odp, 5.4/2.7 amp, counterclockwise lead end, ball/ball bearings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.