This item is Discontinued.
This item is Discontinued.
Motor1/50Hp 230V 1550Rpm Rotommotor (Discontinued)
Mfr #
R210
Zoro #
G7464270
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R210
- Zoro #
- G7464270
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Motor1/50Hp 230V 1550Rpm Rotommotor
Description
Motor1/50Hp 230V 1550Rpm Rotommotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.