Shop AP EXHAUST PRODUCTS
Create Account
APE3779 4.25 x 8.75 in. Enforcer Series Aluminized Steel Oval Glass Pack; Exhaust Muffler
- Mfr # APE3779
- Zoro # G003960988
product price:Â
$
58.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APE3779
- Zoro #
- G003960988
- UPC #
- 85337324586
- Country of Origin
- China
Description
Features
- Aluminized materials for superior corrosion protection
- Ideal for the economy buyer
- Specially designed for the professional installer
- Extensive use of patented single cartridge muffler design
- Aluminized heads, shell and wrapper
- Cover hundreds of original equipment applications with minimum inventory investment
- Expandable necks for easier sizing and installation
- 21 universal fit muffler designs
- Muffler Body Material: Aluminized Steel
- Muffler Body Diameter: 4.25"
- Muffler Inlet Diameter: 2"
- Muffler Outlet Diameter: 2"
- Muffler Body Shape: Oval
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.