Shop AP EXHAUST PRODUCTS
Create Account
APE8835IB Flex Coupling with Inner Braid & Nipple Extension - 1.75 in. & 8 in.
- Mfr # APE8835IB
- Zoro # G004074929
product price:Â
$
36.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APE8835IB
- Zoro #
- G004074929
- UPC #
- 85337309019
- Country of Origin
- China
Description
Universal Flex Coupling with Inner Braid and Nipple Extension (8835IB) by AP Exhaust. With Inner Braid and Nipple Extension. This superior product was carefully designed with key attention to detail and manufactured from high-grade materials to the strict standards of the highest quality. This AP Exhaust Technologies product ensures superior durability as well as reliable service for decades to come.
Features- Flex Coupling with Inner Braid & Nipple Extension
- Made from first-rate materials
- Ensures outstanding durability
- Provides years of reliable service
- Size: 1.75" & 8"
- Inlet Diameter: 1.75"
- Length: 8"
- Weight: 1.16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.