APEVX4422 Xlerator VR Performance Muffler
- Mfr # APEVX4422
- Zoro # G904021801
product price:Â
$
62.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APEVX4422
- Zoro #
- G904021801
- UPC #
- 85337262239
- Country of Origin
- China
Description
Features
- Deep performance sound
- Increased exhaust flow
- 100% Aluminized heavy gauge materials
- Internal flow pattern develops deep aggressive sound
- Short 6.5" muffler body for off-road and racing applications
- 4.25" x 9.25" Oval cross section
- Dual configurations easily installed
- Installs in areas with tight space constraints
- Muffler Series: Xlerator Performance
- Muffler Body Diameter: 4.25"
- Muffler Inlet Diameter: 2.25"
- Muffler Outlet Diameter: 2.25"
- Muffler Body Shape: Oval
- Muffler Overall Length: 19"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.