0133100M Flexible Air Duct 4 In. x 25 Ft.

  • Mfr # A1W-0133100M
  • Zoro # G104026750
product price: 
$
46.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1W-0133100M
Zoro #
G104026750
UPC #
-
Country of Origin
China

Description

Features
  • Ultra 10 Core with 2 Ply, Metalized Polyester.
  • Very versatile air connector product capable of performing in a multitude of low to medium pressure residential or commercial HVAC applications.
  • Well suited for main trunk lines, supply and return lines, connecting lines, as well as runs to diffusers and room registers, and other terminal devices in spaces where insulation is not required.
  • It also is perfect venting and exhaust applications.
  • Do not use for the venting of cooking and clothes drying appliances unless approved and recommended by the appliance manufacturer.
  • The outer layer of this polyester film is also metalized for aesthetics.
  • UL Rated Operating Temperature: -20°F up to 180°F, -29°C up to 82°C.
  • Flexible Air Duct - 4 in. x 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews