016SL2000B Scare Motion Light Black

  • Mfr # A1W-016SL2000B
  • Zoro # G304168212
product price: 
$
96.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1W-016SL2000B
Zoro #
G304168212
UPC #
834760002024
Country of Origin
China

Description

The Smart Light is controlled by a microprocessor that contains hundreds of lines of programming, giving The Smart Light its intelligence. The Smart Light is designed for 12- volt applications such as lighting RV entryways and camping areas. Its low profile of 2 Inches allows it to be mounted on any side of the vehicle. Installation is easy - the hole-pattern is the same as most standard lights. Importantly, The Smart Light is reverse polarity protected which means that even if you install it wrong, it won't damage The Smart Light.

Features
  • 12 -Volt operation
  • Now Comes with 200 Lumens LED Bulb
  • Easy to install uses same hole pattern as most standard lights
  • Reverse polarity protected - If wired wrong, it will not damage the unit.
  • Simply switch the connecting wires, re-test and the fixture will work properly.
  • Daylight sensor installed - will not come on in daylight while in motion detection mode
  • Senses coach battery function - LED blinks battery condition
  • If your house battery voltage drops to 11.5 volts, then The Smart Light will cease to function as motion light in order to save your battery life
  • Main Body - Is molded from a FR15U CSA Flame class rating 3 UV protected Resin-Paintable to match any RV
  • Lens cover - Is molded from RTP Compound, 300FR A UV, which is UV stabilized.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews