Shop AP PRODUCTS
Create Account
APP013-951 29.5 in. Chrome Aluminium Fixed Pedestal Table Legs with Base
- Mfr # APP013-951
- Zoro # G804064441
product price:Â
$
56.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APP013-951
- Zoro #
- G804064441
- UPC #
- 711217016325
- Country of Origin
- China
Description
Chrome Aluminium Fixed Pedestal Table Leg (013-951) by AP Products. Pedestal Legs and Bases offer strong support for use with a table and easily stow out of the way when wanting to convert to a Gaucho. Chrome plated Legs feature tapered ends to securely fit into bases for stead fast support. Aluminum bases are offered in either Surface Mount or Recessed Models.
Features- Made from rock-solid strong materials to withstand the rigors of the road
- Backed by solid design, exceptional reliability, and maximum safety
- Impeccably efficient, portable solutions for your RVing needs
- Color: Chrome
- Length: 29.5 in.
- Material: Aluminium
- Weight: 2.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.