APP018-338-BLK Slide in Secondary Bulb Seal; Black - 0.81 in. x 0.69 in. x 30 ft.
- Mfr # APP018-338-BLK
- Zoro # G404007251
product price:Â
$
60.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APP018-338-BLK
- Zoro #
- G404007251
- UPC #
- 711217015649
- Country of Origin
- China
Description
Features
- Can be used for new installations or when upgrading worn out rubber seals.
- The base comes with wiper and is designed with straight edge for easy alignment with adhesive backing.
- Fasteners may be used to install as well.
- The D seal easily slides onto the track in the base and hides fasteners and provides a positive seal.
- Kit may also be used on interior wall for protection when Slide Out Room is extended or when replacing a double seal.
- Two piece system, must order one base and one D seal for a complete system.
- Slide in Secondary Bulb Seal
- Color: Black
- Dimension: 0.81 in. x 0.69 in. x 30 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.