Shop AP PRODUCTS

Blind Rivet, 1 in L, Plastic Body

  • Mfr # 013-140

  • Zoro # G702207414


product price:  $11.25
/ea

Key Features

Body Material
Plastic
Body Length
1 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
013-140
Zoro #
G702207414
UPC #
-
Country of Origin
United States

Dimensions

Body Length
1 in

Details

Item
Blind Rivet
Body Material
Plastic
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.