Shop APACHE
Create Account
98108475 1 in. x 10 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly
- Mfr # 185567
- Zoro # G104012357
product price:Â
$
74.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 185567
- Zoro #
- G104012357
- UPC #
- 725559088483
- Country of Origin
- United States
Description
Features
- Synthetic Yarn Farm Fuel Transfer Hose Assembly With Static Wire
- Required For Use With 12 Or 110V Electric Pumps
- Recommended For Dispensing Gasoline Up To 15 Percent Ethanol, Diesel Fuel, Kerosene & Oil
- Not Recommended For Bio-Diesel, Oil Resistant Tube/Cover
- Spiral Reinforced With Synthetic Yarn
- Includes Static Wire Built Into Hose Wall, Assemblies
- Coupled Male x Male With A Built In Static Wire To Dissipate Static Electricity Associated With Electric Pumps
- 8 in. Internal Spring Guards On Each End Prevents The Hose From Kinking At The Coupling
- Extending The Life Of The Hose 3 To 4 Times
- Size - 1 in. ID x 10 ft.
- Dimension - 13 x 13 x 3 in.
- Item Weight - 6.48 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.