Shop APACHE
Create Account
98138049 2 in. x 50 ft. PVC Discharge Coupled Poly C x E Assembly
- Mfr # 149454
- Zoro # G804054381
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 149454
- Zoro #
- G804054381
- UPC #
- 725559233548
- Country of Origin
- United States
Description
Features
- PVC Discharge Coupled Poly C x E Assembly
- Discharge Hose For Water, Light Chemicals & The Pumping Service In The Agricultural Rental Construction Marine & Irrigation Industries
- Tube & Cover Are PVC Reinforced With 3 Ply Polyester Yarns
- 1 Longitudinal Ply & 2 Spiral Plies
- Both Tube & Cover Are Extruded Simultaneously To Obtain Maximum Bonding
- Poly C x E With Band It Clamps
- Strong, Lightweight Non Water Absorbing & Mildew Proof Hose That Rolls Up Flat For Easy Storage
- Resistant To Oils, Grease, Many Chemicals & Acids
- Thickness 2 in. ID
- Working Pressure 70 lbs.
- Temperature Range -5 Degrees Fahrenheit To 130 Degrees Fahrenheit
- Size - 2 in. x 50 ft.
- Dimension - 15 x 11.5 x 3.75 in.
- Item Weight - 12.73 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.