Shop APACHE MILLS
See all product information
Create Account
Entrance Mat, Walnut, 4 ft W x 8 ft L
Mfr # 0101154014X8
Zoro # G4485848
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 ft
Overall Length
8 ft
Series
Lustre Twist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0101154014X8
- Zoro #
- G4485848
- UPC #
- 086364019858
- Country of Origin
- United States
- Item
- Entrance Mat
- Color
- Walnut
- Series
- Lustre Twist
Description
Entry Mat,Lustre Twist,Walnut,4 x 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.