Shop APACHE
Create Account
Hydraulic Hose Assembly 98398226, 100R2AT Cpld., 4000 PSI, 3/8" MNPT, 3/8" Hose ID X 24"L
- Mfr # 98398226
- Zoro # G705633609
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98398226
- Zoro #
- G705633609
- UPC #
- 725559230264
- Country of Origin
- China
Description
Apache hydraulic hose assembly 98398226, 100r2at cpld., 4000 psi, 3/8" mnpt, 3/8" hose id x 24"l high pressure hydraulic oil lines. Meets/exceeds sae 100r2at requirments. These assemblies are 3/8" id 100r2 product; each are assembled coiled, sleeved and labeled showing id, length, specifications and upc barcode. features universal hydraulic hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets on road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. for use in agricultural, construction & industrial applications construction tube: black oil-resistant synthetic rubber (nitrile) reinforcement: two high tensile steel wire braids cover: black oil & weather resistant synthetic rubber (modified nitrile) temp range: -40f to +212f fittings: male npt connections (2-piece factory crimped)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.