Shop APACHE MILLS
See all product information
Create Account
Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Black/Gray/White
Mfr # 3906407003X5
Zoro # G4484798
product price:Â
$
91.39
/ea
Key Features
Color
Black/Gray/White
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Application
Industrial and Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3906407003X5
- Zoro #
- G4484798
- UPC #
- 086364013917
- Country of Origin
- United States
Dimensions
- Length
- 5 ft.
- Width
- 3 ft.
- Thickness
- 1/2"
Details
- Item
- Antifatigue Mat
- Color
- Black/Gray/White
- Application
- Industrial and Commercial
Description
Anti-Fatigue Mat,1/2,Gray/Blck/White,3x5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov