Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V PE63DP

Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (Discontinued)

  • Mfr # PE63DP
  • Zoro # G9495336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE63DP
Zoro #
G9495336
UPC #
731304336617
Country of Origin
Unknown

Dimensions

Cord Length
2.99
Width
2.05 in
Height
11.02 in
Depth
1.18 in
Width (metric)
5.2 cm
Depth (metric)
3.0 cm
Cord Length (metric)
0.9 cm
Height (metric)
28.0 cm

Details

Color
Black,Grey
Input Voltage
[seVoltCodes:120]
Product Orientation
Tower
Input Connection Type
NEMA 5-15P
Maximum Input Current
15
Surge Energy Rating
540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.