FC-1437 Filter Cartridge

  • Mfr # APCC7118
  • Zoro # G804050604
product price: 
$
63.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APCC7118
Zoro #
G804050604
UPC #
-
Country of Origin
United States

Description

The Filbur is a replacement spa or pool filter cartridge for the Jacuzzi CFR 37. This spa filters are a polyester-pleated cartridge and cover a surface area of 37 sq. ft. Spa and swimming pool filters work in conjunction with balanced water chemistry to remove harmful bacteria, body oils, lotions, and soaps during the filtration cycle.

Features
  • Weight - 4 oz.
  • Width - 5 in.
  • Area - 37 sq. ft.
  • Length - 13.3125 in.
  • Top style - 2 3/8 in. Open
  • Bottom Hole - 2 3/8 in. Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews