This item is Discontinued.

This item is Discontinued.
Outlet Strip, Surge, Coax, L5-15R, L5-15P, 8 ft., Black (Discontinued)
Mfr #
P11VNT3
Zoro #
G9638840
UPC # 731304249023
Country of Origin Philippines
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11VNT3
- Zoro #
- G9638840
- UPC #
- 731304249023
- Country of Origin
- Philippines
Dimensions
- Cord Length
- 8 ft.
- Depth
- 11.89 in
- Height
- 1.57 in
- Width
- 4.69 in
- Depth (metric)
- 30.2 cm
- Height (metric)
- 4.0 cm
Details
- Item
- Outlet Strip
- Type
- Surge, Coax
- Receptacle Configuration
- L5-15R
- Plug Configuration
- L5-15P
- Color
- Black
- Standards
- CSA, NOM, UL 1363, UL 1449
- Input Voltage
- [seVoltCodes:120]
- Number of Outlets
- 11
- Surge Energy Rating
- 3020
- Input Connection Type
- NEMA 5-15P
Description
Lightning, power surges, or changes in voltage can permanently ruin your electronic equipment, cause lockups, and cause loss of work. The SurgeArrest will protect your equipment from the threat of power fluctuations. This unit offers protection at a great value for home equipment and business applications such as small office / home computers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.