This item is Discontinued.

Apc UPS System, 10kVA, Out: 208V In: 208V G35T10KF1B2S

UPS System, 10kVA, Out: 208V In: 208V (Discontinued)

  • Mfr # G35T10KF1B2S
  • Zoro # G0312841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G35T10KF1B2S
Zoro #
G0312841
UPC #
-
Country of Origin
Unknown

Details

Item
UPS System
Power Rating
10kVA
Wattage
8000 W
Input Voltage
208V
Output Voltage
208V
Outlet Type
Hardwired; Screw Terminals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.